Burndy GAR2126 Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3-1/2 to 4 in. | Graybar Store
     
Burndy - Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3-1/2 to 4 in. - GAR2126
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3-1/2 to 4 in.

    Manufacturer: Burndy
    Manufacturer #: GAR2126
    SKU: 88047352
    $189.94
    Checking Pricing
         
    Hub Size (Inches):3/8 in.
    Main Conductor Size:4 AWG Solid to 2/0 AWG Stranded
    Standard:C/US UL467 Listed, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR2126
    • Application For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
    • Type GAR
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 3/8 in.
    • Main Conductor Size 4 AWG Solid to 2/0 AWG Stranded
    • Materials High Copper Alloy Body, Silicon Bronze Hardware
    • Standard C/US UL467 Listed, RoHS Compatible
    • SKU Spec Sheet
      GAR2126 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), 3-1/2" to 4" Rod, 3-1/2" Pipe, Bright Dipped
    Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 3-1/2 - 4 IN, Tube (ips) Size: 3-1/2 IN, Installation Torque: 240 IN-LB, Width: 5-3/8 IN, Height: 6-1/4 IN