Burndy GAR1934 Ground Clamp, Copper Alloy, 300 to 500 MCM, 2-1/2 to 2-7/8 in. | Graybar Store
     
Burndy - Ground Clamp, Copper Alloy, 300 to 500 MCM, 2-1/2 to 2-7/8 in. - GAR1934
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper Alloy, 300 to 500 MCM, 2-1/2 to 2-7/8 in.

    Manufacturer: Burndy
    Manufacturer #: GAR1934
    SKU: 88047346
    $201.74
    Checking Pricing
         
    Hub Size (Inches):1/2 in.
    Main Conductor Size:300 to 500 MCM
    Standard:C/US UL467 Listed, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR1934
    • Application For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
    • Type GAR
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 1/2 in.
    Product Overview:
    Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped
    Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2-1/2 - 2-7/8 IN, Tube (ips) Size: 2-1/2 IN, Width: 4-5/8 IN, Installation Torque: 480 IN-LB, Height: 5-5/8 IN