Hoffman (nVent) F1010T1120GV Galvanized Wireway Straight Section | Graybar Store
Hoffman (nVent) - Galvanized Wireway Straight Section - F1010T1120GV
+ / - Hover over image to Zoom
Other Views

    Galvanized Wireway Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1010T1120GV
    SKU: 97100287
    $520.24
    Checking Pricing
         
    Dimensions:10 W x 120 L x 10 H in
    Brand or Series:Hoffman
    Length:120 in.
    Knockouts:FALSE
    Height:10 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1010T1120GV
    • Dimensions 10 W x 120 L x 10 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Height 10 in.
    • Knockouts FALSE
    • Length 120 in.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Width 10 in.
    • SKU Spec Sheet
      F1010T1120GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Galvanized Wireway Straight Section, Dimensions: 10 W x 120 L x 10 H in, Length: 120 in, NEMA Ratings: 1, Galvanized Steel
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.