Graybar Vendor FLEXSTEEL 1-400FT REEL Galvanized Steel Flexible Metal Conduit, 1inch, 400 ft Reel | Graybar Store
     
Graybar Vendor - Galvanized Steel Flexible Metal Conduit, 1inch, 400 ft Reel - FLEXSTEEL 1-400FT REEL
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible Metal Conduit, 1inch, 400 ft Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL 1-400FT REEL
    SKU: 25121376
    $597.56
    Checking Pricing
         
    Trade Size (Inches):1
    Length:400 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL 1-400FT REEL
    • UNSPSC 39131706
    • Body Type LL
    • Length 400 ft. L
    • Materials PVC
    • Trade Size (Inches) 1
    • ECCN EAR99
    Product Overview:
    1 inch reel flex steel conduit. 400 ft length.