Corning G9090E4GPNDDU140F Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 42.67 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 42.67 M. L, 2 - G9090E4GPNDDU140F
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 42.67 M. L, 2

    Manufacturer: Corning
    Manufacturer #: G9090E4GPNDDU140F
    SKU: 25304787
    $8,012.29
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:42.67 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # G9090E4GPNDDU140F
    • Connector Configuration MTP to MTP
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • Length 42.67 m
    • Country of Origin MX - Mexico
    Product Overview:
    MTP to MTP, Yellow, Singlemode - OS2, 42.67 m, 2