Corning G909012GPNDDU050F Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 15.24 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 15.24 M. L, 2 - G909012GPNDDU050F
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 15.24 M. L, 2

    Manufacturer: Corning
    Manufacturer #: G909012GPNDDU050F
    SKU: 25303242
    $639.58
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:15.24 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # G909012GPNDDU050F
    • Connector Configuration MTP to MTP
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • Length 15.24 m
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MTP to MTP, Yellow, Singlemode - OS2, 15.24 m, 2