Corning G909012GPNDDU040F Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 12.19 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 12.19 M. L, 2 - G909012GPNDDU040F
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, MTP to MTP, Yellow, Singlemode (OS2), 12.19 M. L, 2

    Manufacturer: Corning
    Manufacturer #: G909012GPNDDU040F
    SKU: 25303232
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    Length (Meters):12.19
    No. of Connectors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # G909012GPNDDU040F
    • Connector Configuration MTP to MTP
    • Jacket Color Yellow
    • Length (Meters) 12.19
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MTP to MTP, Yellow, Singlemode - OS2, 12.19 m, 2