Engineered Products G8LED-FX-S4168-LMS LED Parking Lot Lights, LED, 120/277V, BrightWhite, 4100K, 7320 lm Lumens | Graybar Store
     
Engineered Products - LED Parking Lot Lights, LED, 120/277V, BrightWhite, 4100K, 7320 lm Lumens - G8LED-FX-S4168-LMS
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, BrightWhite, 4100K, 7320 lm Lumens

    Manufacturer: Engineered Products
    Manufacturer #: G8LED-FX-S4168-LMS
    SKU: 25699770
    $562.74
    Checking Pricing
         
    Quick Order:Y
    Color:Bright White
    Color Temperature (Kelvin):4100
    Lumens:7320 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # G8LED-FX-S4168-LMS
    • Color Bright White
    • Color Temperature (Kelvin) 4100
    • Lamp Type LED
    • Lumens 7320 lm
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    LED, 120/277 V, Bright White, 4100 K, 7320 lm