Engineered Products G8L6-T8HBF-LMS Engineered Products Co, Strip Fixture, Fluorescent, 120 to 277V, Electronic, T8, 6 Lamp, 100 in. L | Graybar Store
     
Engineered Products - Engineered Products Co, Strip Fixture, Fluorescent, 120 to 277V, Electronic, T8, 6 Lamp, 100 in. L - G8L6-T8HBF-LMS
+ / - Hover over image to Zoom
Other Views

    Engineered Products Co, Strip Fixture, Fluorescent, 120 to 277V, Electronic, T8, 6 Lamp, 100 in. L

    Manufacturer: Engineered Products
    Manufacturer #: G8L6-T8HBF-LMS
    SKU: 25700836
    $301.71
    Checking Pricing
         
    Quick Order:Y
    Ballast Type:Electronic
    Fluorescent Lamp Type:T8
    No. of Lamps:6
    Nom. Length (Inches):100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # G8L6-T8HBF-LMS
    • Ballast Type Electronic
    • Brand Engineered Products Co
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 6
    • Nom. Length (Inches) 100
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Narrow Body Fluroescent Luminaires
    UL Listed. File #E319552. Suitable for indoor and outdoor use including wet locations;Fast installation saves time and reduces labor cost;Reliable, durable, maintenance free performance!;Meets the requirements of the 2017 National Electrical Code: Articles 410.10(A), 410.104(A), 410.130(G)(1), 547.5(C)(1) and (2), and 547.8(A) and (B);Class I Locations - where flammable vapors and glasses may be present;Class II Locations - where combustible dust may be found, or;Class III Locations - hazardous because of the presence of ignitable fibers;Long lasting luminaires will not deteriorate under most hostile environments when it is installed according to factory procedures;Multiple configurations available in 2-foot, 4-foot and 8-foot lengths;Ingress Protection - NEMA 4X / IP65, IP66 and IP67 rated dust and moisture resistant luminaire;suitable for use in wet locations where high-power pressure wash-down is required. Continuous “poured-in-place” closed cell polyurethane gasket seals the luminaires;Gear Tray: tethered and hinged to luminaire housing provide quick access to the ballast wiring to simplify installation and allow for easy ballast replacement;Continuous “poured-in-place” closed cell polyurethane gasket completely seals the luminaire from dust and moisture;Luminaire Mounting Hardware allows the contractor to pre-install the mounting brackets to mounting surface without drilling into the luminaire housing;Impact resistant acrylic diffusers;100% factory tested before shipping. No contractor callbacks!;Two (2) 1/2” trade size knockouts on each end of the luminaire housing accommodates standard conduit fittings