Panduit G.75X1WH6-A Type G Wide Slot Wiring Duct, .75 W x 1 H | Graybar Store
     
Panduit - Type G Wide Slot Wiring Duct, .75 W x 1 H - G.75X1WH6-A
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct, .75 W x 1 H

    Manufacturer: Panduit
    Manufacturer #: G.75X1WH6-A
    SKU: 99492683
    $30.42
    Checking Pricing
         
    Color / Finish:White
    Material:Lead-Free PVC
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.75X1WH6-A
    • Type Type G Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Color / Finish White
    • Connection Type Standard Mounting Holes w/Adhesive
    Product Overview: