Panduit G.75X1LG6 Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes, 6 ft x 0.92 in x 1.06 in, 6 ft L, Lead-Free PVC, 0.92 in. W | Graybar Store
     
Panduit - Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes, 6 ft x 0.92 in x 1.06 in, 6 ft L, Lead-Free PVC, 0.92 in. W - G.75X1LG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes, 6 ft x 0.92 in x 1.06 in, 6 ft L, Lead-Free PVC, 0.92 in. W

    Manufacturer: Panduit
    Manufacturer #: G.75X1LG6
    SKU: 98406067
    $4.41
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:6 ft. x 0.92 in. x 1.06 in.
    Length:6 ft.
    Material:Lead-Free PVC
    Width:0.92 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.75X1LG6
    • Dimensions 6 ft. x 0.92 in. x 1.06 in.
    • Type Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Width 0.92 in.
    • Material Lead-Free PVC
    • SKU Spec Sheet
      G.75X1LG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type G wide slot wiring duct, .75 W x 1 H, 6' length, PVC, light gray.