Panduit G.5X1LG6-A Type G Wide Slot Wiring Duct w Adhesive, .5 W x 1 H | Graybar Store
     
Panduit - Type G Wide Slot Wiring Duct w Adhesive, .5 W x 1 H - G.5X1LG6-A
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct w Adhesive, .5 W x 1 H

    Manufacturer: Panduit
    Manufacturer #: G.5X1LG6-A
    SKU: 98406121
    $4.94
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Light Grey
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.5X1LG6-A
    • Type Type G Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Color / Finish Light Grey
    • Connection Type Standard Mounting Holes w/Adhesive
    • Material Lead-Free PVC
    • SKU Spec Sheet
      G.5X1LG6-A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TYPE G SLOT DUCT W/ADH LT GRY 6FT P/FT