Panduit G.5X1LG6 Type G Wide Slot Wiring Duct, .5 W x 1 H | Graybar Store
     
Panduit - Type G Wide Slot Wiring Duct, .5 W x 1 H - G.5X1LG6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct, .5 W x 1 H

    Manufacturer: Panduit
    Manufacturer #: G.5X1LG6
    SKU: 98406062
    $25.74
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Lead-Free PVC
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.5X1LG6
    • Type Type G Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Color / Finish Light Gray
    • Connection Type Standard Mounting Holes
    • Material Lead-Free PVC
    • SKU Spec Sheet
      G.5X1LG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Style Slotted
    Product Overview: