Hoffman (nVent) G572046G050 SpectraCool™ Air Conditioners, G57 Series, Light Grey Semi-Textured, 460V, 20000 BTU, Indoor, 3-Phase | Graybar Store
     
Hoffman (nVent) - SpectraCool™ Air Conditioners, G57 Series, Light Grey Semi-Textured, 460V, 20000 BTU, Indoor, 3-Phase - G572046G050
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Air Conditioners, G57 Series, Light Grey Semi-Textured, 460V, 20000 BTU, Indoor, 3-Phase

    Manufacturer: Hoffman (nVent)
    Manufacturer #: G572046G050
    SKU: 25457255
    $6,969.47
    Checking Pricing
         
    Quick Order:Y
    BTU:20000
    Color:Light Grey
    Phase:3
    Size:57.69 x 20.87 x 15.28 in.
    Voltage Rating:400/460V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # G572046G050
    • Color Light Grey
    • Size 57.69 x 20.87 x 15.28 in.
    • UNSPSC 40101701
    • Phase 3
    Product Overview:
    G57 20000 BTU 460V 50/60HZ 3ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 57.69 x 20.87 x 15.28