Hoffman (nVent) G572026G151 SpectraCool™ Air Conditioners, G57 Series, Light Grey Semi-Textured, 230V, 20000 BTU, Outdoor-Heat Pkg SS Type 4X, 1-Phase | Graybar Store
     
Hoffman (nVent) - SpectraCool™ Air Conditioners, G57 Series, Light Grey Semi-Textured, 230V, 20000 BTU, Outdoor-Heat Pkg SS Type 4X, 1-Phase - G572026G151
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Air Conditioners, G57 Series, Light Grey Semi-Textured, 230V, 20000 BTU, Outdoor-Heat Pkg SS Type 4X, 1-Phase

    Manufacturer: Hoffman (nVent)
    Manufacturer #: G572026G151
    SKU: 25795959
    $9,373.68
    Checking Pricing
         
    Quick Order:Y
    BTU:20000
    Phase:1
    Size:57.69 x 20.87 x 15.28 in.
    Voltage Rating:230V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # G572026G151
    • Size 57.69 x 20.87 x 15.28 in.
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    G57 20000 BTU 230V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 57.69 x 20.87 x 15.28 ex6