Pentair Hoffman G521226G150 SpectraCool™ Air Conditioners, G52 Series, Light Grey Semi-Textured, 230V, 12000 BTU, Outdoor-Heat Pkg., 1-Phase | Graybar Store
     
Pentair Hoffman - SpectraCool™ Air Conditioners, G52 Series, Light Grey Semi-Textured, 230V, 12000 BTU, Outdoor-Heat Pkg., 1-Phase - G521226G150
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Air Conditioners, G52 Series, Light Grey Semi-Textured, 230V, 12000 BTU, Outdoor-Heat Pkg., 1-Phase

    Manufacturer: Pentair Hoffman
    Manufacturer #: G521226G150
    SKU: 25697896
    $6,838.38
    Checking Pricing
         
    Quick Order:Y
    BTU:12000
    Color:Light Grey
    Phase:1
    Size:52.69 x 17.12 x 11.66 in.
    Voltage Rating:230/208-230V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # G521226G150
    • Color Light Grey
    • Size 52.69 x 17.12 x 11.66 in.
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    G52 12000 BTU 230V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 52.69 x 17.12 x 11.66 ex5