Hoffman (nVent) G521216G050 SpectraCool™ Air Conditioners, G52 Series, Light Grey Semi-Textured, 115V, 12000 BTU, Indoor, 1-Phase | Graybar Store
     
Hoffman (nVent) - SpectraCool™ Air Conditioners, G52 Series, Light Grey Semi-Textured, 115V, 12000 BTU, Indoor, 1-Phase - G521216G050
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Air Conditioners, G52 Series, Light Grey Semi-Textured, 115V, 12000 BTU, Indoor, 1-Phase

    Manufacturer: Hoffman (nVent)
    Manufacturer #: G521216G050
    SKU: 25393414
    $5,644.21
    Checking Pricing
         
    Quick Order:Y
    BTU:12000
    Color:Light Grey
    Phase:1
    Size:52.69 x 17.12 x 11.66 in.
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # G521216G050
    • Color Light Grey
    • Size 52.69 x 17.12 x 11.66 in.
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    G52 12000 BTU 115V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 52.69 x 17.12 x 11.66