Engineered Products G4LED-FX-S4134-CL LED Parking Lot Lights, LED, 120/277V, BrightWhite, 4100K, 3660 lm Lumens | Graybar Store
     
Engineered Products - LED Parking Lot Lights, LED, 120/277V, BrightWhite, 4100K, 3660 lm Lumens - G4LED-FX-S4134-CL
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, BrightWhite, 4100K, 3660 lm Lumens

    Manufacturer: Engineered Products
    Manufacturer #: G4LED-FX-S4134-CL
    SKU: 25699763
    $271.04
    Checking Pricing
         
    Quick Order:Y
    Color:Bright White
    Color Temperature (Kelvin):4100
    Lumens:3660 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # G4LED-FX-S4134-CL
    • Color Bright White
    • Color Temperature (Kelvin) 4100
    • Lamp Type LED
    • Lumens 3660 lm
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    LED, 120/277 V, Bright White, 4100 K, 3660 lm