Engineered Products G4L2-T8-CLM Vaporproof Fixture, T8 Fluorescent,Wall Bracket | Graybar Store
     
Engineered Products - Vaporproof Fixture, T8 Fluorescent,Wall Bracket - G4L2-T8-CLM
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, T8 Fluorescent,Wall Bracket

    Manufacturer: Engineered Products
    Manufacturer #: G4L2-T8-CLM
    SKU: 25269865
    $141.60
    Checking Pricing
         
    Quick Order:Y
    Additional Features:100% factory tested before shipping. No contractor callbacks
    Mounting Type:Wall Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # G4L2-T8-CLM
    • Additional Features 100% factory tested before shipping. No contractor callbacks
    • Lamp Type T8 Fluorescent
    • Mounting Type Wall Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluroescent Luminaire
    UL Listed. File #E319552. Suitable for indoor and outdoor use including wet locations;Fast installation saves time and reduces labor cost;Reliable, durable, maintenance free performance;Meets the requirements of the 2017 National Electrical Code: Articles 410.10(A), 410.104(A), 410.130(G)(1), 547.5(C)(1) and (2), and 547.8(A) and (B);Long lasting luminaires will not deteriorate under most hostile environments when it is installed according to factory procedures;Multiple configurations available in 2-foot, 4-foot and 8-foot lengths;Ingress Protection - NEMA 4X / IP65, IP66 and IP67 rated dust and moisture resistant luminaire;suitable for use in wet locations where high-power pressure wash-down is required. Continuous “poured-in-place” closed cell polyurethane gasket seals the luminaires;Gear Tray: tethered and hinged to luminaire housing provide quick access to the ballast wiring to simplify installation and allow for easy ballast replacement;Continuous “poured-in-place” closed cell polyurethane gasket completely seals the luminaire from dust and moisture;Luminaire Mounting Hardware allows the contractor to pre-install the mounting brackets to mounting surface without drilling into the luminaire housing;Impact resistant acrylic diffusers;100% factory tested before shipping. No contractor callbacks;Two (2) 1/2” trade size knockouts on each end of the luminaire housing accommodates standard conduit fittings