Hubbell Power Systems G42291SJ Grounding Clamp, All Angle, Jaw Clamp, Aluminum, 400 Amp, Grade 5 | Graybar Store
     
Hubbell Power Systems - Grounding Clamp, All Angle, Jaw Clamp, Aluminum, 400 Amp, Grade 5 - G42291SJ
+ / - Hover over image to Zoom
Other Views

    Grounding Clamp, All Angle, Jaw Clamp, Aluminum, 400 Amp, Grade 5

    Manufacturer: Hubbell Power Systems
    Manufacturer #: G42291SJ
    SKU: 92048478
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # G42291SJ
    • UNSPSC 31163100
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    All-angle grounding clamp with aluminum body and serrated jaws. Jaws pivot 75 degrees left or right.
    Grounding Clamps, Single Clamp, All-Angle Clamp, Jaw Opening Size (Maximum) 1.196 in (30 mm), Jaw Opening Size (Minimum) 0.258 in (7 mm), Fault Current Rating ASTM Grade 5, Material Aluminum, Handle Type Eyescrew, Jaw Type Serrated