Hubbell Power Systems G422810SJ All-Angle Ground Clamp, 2.88" Jaw Opening | Graybar Store
     
Hubbell Power Systems - All-Angle Ground Clamp, 2.88
+ / - Hover over image to Zoom
Other Views

    All-Angle Ground Clamp, 2.88" Jaw Opening

    Manufacturer: Hubbell Power Systems
    Manufacturer #: G422810SJ
    SKU: 92048477
    $0.00
    Checking Pricing
         
    Diameter (Inches):2.88 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # G422810SJ
    • UNSPSC 39122100
    • Diameter (Inches) 2.88 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum all-angle serrated jaw Type-C ground clamp, 2.5 inch jaw opening.