Wiremold (Legrand) G4047WX Two-Gang Overlapping Cover with One Duplex Receptacle Installed | Graybar Store
     
Wiremold (Legrand) - Two-Gang Overlapping Cover with One Duplex Receptacle Installed - G4047WX
+ / - Hover over image to Zoom
Other Views

    Two-Gang Overlapping Cover with One Duplex Receptacle Installed

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047WX
    SKU: 22123420
    $16.23
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:5 1/8 in.
    Brand or Series:4000 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047WX
    • UNSPSC 39131709
    • Brand or Series 4000 Series
    • Color / Finish Ivory, Grey
    • Length 5 1/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Includes one Pass and Seymour Duplex Receptacle with 12" wire leads installed on bracket. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to