Wiremold (Legrand) G4047WF Surface-Mounted Raceway Fitting, Steel, 4000 Series, Two-Gang Cover, 5-1/8 L x 4-3/4 W in, 4000, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 4000 Series, Two-Gang Cover, 5-1/8 L x 4-3/4 W in, 4000, Multiple Channel Capacity - G4047WF
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 4000 Series, Two-Gang Cover, 5-1/8 L x 4-3/4 W in, 4000, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047WF
    SKU: 22123421
    $19.66
    Checking Pricing
         
    Quick Order:Y
    Capacity:Multiple Channel
    Dimensions (Inches):5-1/8 L x 4-3/4 W
    Length:5-1/8 in.
    No. of Gangs:2-Gang
    Opening:(1) Duplex
    Overall Length (Inches):5-1/8
    Width (Inches):4-3/4
    Fitting Type:Two-Gang Cover
    Dimensions:5-1/8 L x 4-3/4 W in
    Brand or Series:4000 Series
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047WF
    • Dimensions 5-1/8 L x 4-3/4 W in
    • UNSPSC 39131709
    • Brand or Series 4000 Series
    • Capacity Multiple Channel
    • Dimensions (Inches) 5-1/8 L x 4-3/4 W
    • Fitting Type Two-Gang Cover
    • Length 5-1/8 in.
    • Materials Steel
    • No. of Gangs 2-Gang
    • Opening (1) Duplex
    • Overall Length (Inches) 5-1/8
    • Series 4000
    • Width (Inches) 4-3/4
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4047 Two-Gang Cover One Duplex Receptacle Installed One Modular Furniture Opening