Wiremold (Legrand) G4047RR Surface-Mounted Raceway Fitting, Steel, 4000 Series, Two-Gang Cover, 4000, Multiple Channel Capacity, Modular Furniture | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 4000 Series, Two-Gang Cover, 4000, Multiple Channel Capacity, Modular Furniture - G4047RR
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 4000 Series, Two-Gang Cover, 4000, Multiple Channel Capacity, Modular Furniture

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047RR
    SKU: 25241555
    $14.01
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Multiple Channel
    Cover Type:Modular Furniture
    Dimensions (Inches):5-1/8 L x 4-3/4 H
    Height (Inches):4-3/4
    Length:5-1/8 in
    No. of Gangs:2
    Overall Length (Inches):5-1/8
    Fitting Type:Two-Gang Cover
    Brand or Series:4000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047RR
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series 4000
    • Capacity Multiple Channel
    • Cover Type Modular Furniture
    • Dimensions (Inches) 5-1/8 L x 4-3/4 H
    • Fitting Type Two-Gang Cover
    • Height (Inches) 4-3/4
    • Length 5-1/8 in
    • Materials Steel
    • No. of Gangs 2
    • Overall Length (Inches) 5-1/8
    • Series 4000
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4047 Two-Gang Cover Rectangular Opening and Modular Furniture
    This Product Meets The Material Restrictions of RoHS