Wiremold (Legrand) G4047BM 4000 Series Two-Gang Cover, Grey | Graybar Store
Wiremold (Legrand) - 4000 Series Two-Gang Cover, Grey - G4047BM
+ / - Hover over image to Zoom
Other Views

    4000 Series Two-Gang Cover, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047BM
    SKU: 22120183
    $13.42
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:5 1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047BM
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 5 1/8 in.
    Product Overview:
    Accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept Activate Series inserts and Wiremold Open System communication modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering the