Wiremold (Legrand) G4047-2RRXX Surface-Mounted Raceway Fitting, Steel, 4000 Series, Four-Gang Cover, 9-1/2 L x 4-3/4 W in, 4000, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 4000 Series, Four-Gang Cover, 9-1/2 L x 4-3/4 W in, 4000, Multiple Channel Capacity - G4047-2RRXX
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 4000 Series, Four-Gang Cover, 9-1/2 L x 4-3/4 W in, 4000, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047-2RRXX
    SKU: 22123441
    $15.67
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Multiple Channel
    Dimensions (Inches):9-1/2 L x 4-3/4 W
    Length:9-1/2 in
    No. of Gangs:4
    Overall Length (Inches):9-1/2
    Use With:Rectangular GFCI, Surge Decorator Style Devices
    Width (Inches):4-3/4
    Fitting Type:Four-Gang Cover
    Dimensions:9-1/2 L x 4-3/4 W in
    Brand or Series:4000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047-2RRXX
    • Dimensions 9-1/2 L x 4-3/4 W in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series 4000
    • Capacity Multiple Channel
    • Dimensions (Inches) 9-1/2 L x 4-3/4 W
    • Fitting Type Four-Gang Cover
    • Length 9-1/2 in
    • Materials Steel
    • No. of Gangs 4
    • Overall Length (Inches) 9-1/2
    • Series 4000
    • Width (Inches) 4-3/4
    • Material Steel
    • Use With Rectangular GFCI, Surge Decorator Style Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4047 Four-Gang Cover With Two Rectangular Openings
    This Product Meets The Material Restrictions of RoHS