Wiremold (Legrand) G4047-2BBMM Four-Gang Overlapping Cover with Two Duplex & Two Activate Mini Adapters, 15/20A | Graybar Store
     
Wiremold (Legrand) - Four-Gang Overlapping Cover with Two Duplex & Two Activate Mini Adapters, 15/20A - G4047-2BBMM
+ / - Hover over image to Zoom
Other Views

    Four-Gang Overlapping Cover with Two Duplex & Two Activate Mini Adapters, 15/20A

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047-2BBMM
    SKU: 22123433
    $18.55
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory, Grey
    Length:9-1/2 in.
    Brand or Series:4000 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047-2BBMM
    • UNSPSC 39131709
    • Brand or Series 4000 Series
    • Color / Finish Ivory, Grey
    Product Overview:
    Accepts 15A and 20A duplex receptacles and 106 style frame. Includes mini adapter that accepts Pass and Seymour Activate inserts or Wiremold Open System communications modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering