Wiremold (Legrand) G4018FO Surface-Mounted Raceway Fitting, Steel, 4000 Series, Elbow Fitting, 4000, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 4000 Series, Elbow Fitting, 4000, Multiple Channel Capacity - G4018FO
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 4000 Series, Elbow Fitting, 4000, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4018FO
    SKU: 97279362
    $62.41
    Checking Pricing
         
    Quick Order:Y
    Use With:Divided or Undivided Applications, New Lay-in or Pull-Through Installations
    Fitting Type:Elbow Fitting
    Brand or Series:4000 Series
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4018FO
    • UNSPSC 39131709
    • Brand or Series 4000 Series
    • Fitting Type Elbow Fitting
    • Material Steel
    • Use With Divided or Undivided Applications, New Lay-in or Pull-Through Installations
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4000 Radiused Full Capacity External Elbow Fitting