Wiremold (Legrand) G4000C315 Surface-Mounted Raceway Fitting, Steel, 4000 Series, Precut Raceway Cover, 7.5 L x 4-3/4 W in, 4000, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 4000 Series, Precut Raceway Cover, 7.5 L x 4-3/4 W in, 4000, Multiple Channel Capacity - G4000C315
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 4000 Series, Precut Raceway Cover, 7.5 L x 4-3/4 W in, 4000, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4000C315
    SKU: 93171499
    $9.93
    Checking Pricing
         
    Quick Order:Y
    Capacity:Multiple Channel
    Dimensions (Inches):7.5 L x 4-3/4 W
    Length:7.5 in.
    Overall Length (Inches):7.5
    Use With:Mounting Devices
    Fitting Type:Precut Raceway Cover
    Dimensions:7.5 L x 4-3/4 W in
    Brand or Series:4000 Series
    Material:Steel
    Width:4-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4000C315
    • Dimensions 7.5 L x 4-3/4 W in
    • UNSPSC 39131709
    • Brand or Series 4000 Series
    • Capacity Multiple Channel
    • Dimensions (Inches) 7.5 L x 4-3/4 W
    • Fitting Type Precut Raceway Cover
    • Length 7.5 in.
    • Materials Steel
    • Overall Length (Inches) 7.5
    • Series 4000
    • Width 4-3/4 in.
    • Material Steel
    • Use With Mounting Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4000 31.5 (800mm) Precut Raceway Cover