Panduit G3X4IB6 Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes, 6 ft x 3.25 in x 4.1 in, 6 ft L, Lead-Free PVC, 3.25 in. W | Graybar Store
     
Panduit - Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes, 6 ft x 3.25 in x 4.1 in, 6 ft L, Lead-Free PVC, 3.25 in. W - G3X4IB6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes, 6 ft x 3.25 in x 4.1 in, 6 ft L, Lead-Free PVC, 3.25 in. W

    Manufacturer: Panduit
    Manufacturer #: G3X4IB6
    SKU: 25057060
    $11.84
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft. x 3.25 in. x 4.1 in.
    Length:6 ft.
    Material:Lead-Free PVC
    Width:3.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G3X4IB6
    • Dimensions 6 ft. x 3.25 in. x 4.1 in.
    • Type Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Width 3.25 in.
    • Material Lead-Free PVC
    • SKU Spec Sheet
      G3X4IB6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type G wide slot wiring duct, 3 W x 4 H, 6' length, PVC, intrinsic blue.