Hubbell Power Systems G3369 Grounding Clamp, Bus-Bar, 400A | Graybar Store
Hubbell Power Systems - Grounding Clamp, Bus-Bar, 400A - G3369
+ / - Hover over image to Zoom
Other Views

    Grounding Clamp, Bus-Bar, 400A

    Manufacturer: Hubbell Power Systems
    Manufacturer #: G3369
    SKU: 88305594
    Checking Pricing
    Quick Order:Y
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # G3369
    • UNSPSC 31163100
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding Clamps, Single Clamp, Bus-Bar Clamp, Jaw Opening Size (Maximum) 4.5 in (114 mm), Jaw Opening Size (Minimum) 0.368 in (9 mm), Fault Current Rating ASTM Grade 5, Material Aluminum, Terminal Type Pressure, Handle Type- Eyescrew, Jaw Type Smooth Jaw