Oatey G31008 Heavy Duty PVC Cement, Clear, 32 OZ | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Oatey - Heavy Duty PVC Cement, Clear, 32 OZ - G31008
+ / - Hover over image to Zoom
Other Views

    Heavy Duty PVC Cement, Clear, 32 OZ

    Manufacturer: Oatey
    Manufacturer #: G31008
    SKU: 25850424
    $23.41
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oatey
    • Manufacturer # G31008
    • UNSPSC 31201617
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty PVC Cement, Clear, 32 OZ, Temperature Range: 4 - 43 DEG C, Specific Gravity: 0.94 Plus/Minus 0.02 At 20 DEG C, Can Container, Activation Time: 4 - 5 MINT At 30 - 50 DEG F, 2 - 3 MINT At 50 - 70 DEG F, 1 - 2 MINT At 70 - 90 DEG F, Base Content: Acetone, Amorphous Silica, Cyclohexanone, Methyl Ethyl Ketone, PVC Resin, Tetrahydrofuran, Viscosity: Minimum 1600 CPS At 73 DEG F Plus/Minus 2 DEG F, Density: 7.86 Plus/Minus 0.2 LB/GAL, Liquid Form, Boiling Point: 151 DEG F, Vapor Pressure: 145 MM HG At 20 DEG C, Evaporation Rate: 5.5 - 8 (BUAC = 1), Flammability: 1.8 PCT Lower/11.8 PCT Upper, Ether-Like Odor, Vapor Density: 2.5 (Air=1), Voc: 80 - 84 PCT, Flash Point: -10 To -5 DEG C, Meets ASTM D-2564, California South Coast Air Quality Management District (SCAQMD) 1168/316A Or BAAQMD Method 40 And Various Environmental Requirements; IAPMO Listed; Meets NSF Standard 61, For Use On All Schedules And Classes Of PVC Pipe And Fittings Up To 12 IN Diameter With Interference Fit, Up To 18 IN For Non-Pressure