Wiremold (Legrand) G3046KD Surface-Mounted Raceway Fitting, Steel, 3000 Series, Circuit Breaker Housing Fitting, 6 L x 1-15/16 H in, 3000 | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 3000 Series, Circuit Breaker Housing Fitting, 6 L x 1-15/16 H in, 3000 - G3046KD
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 3000 Series, Circuit Breaker Housing Fitting, 6 L x 1-15/16 H in, 3000

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3046KD
    SKU: 88279684
    $44.39
    Checking Pricing
         
    Quick Order:Y
    Capacity:Single Channel
    Dimensions (Inches):6 L x 1-15/16 H
    Height (Inches):1-15/16 in.
    Length:6 in. L
    Overall Length (Inches):6
    Use With:Covering Single Pole Breaker
    Fitting Type:Circuit Breaker Housing Fitting
    Dimensions:6 L x 1-15/16 H in
    Brand or Series:3000 Series
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3046KD
    • Dimensions 6 L x 1-15/16 H in
    • UNSPSC 39131709
    • Brand or Series 3000 Series
    • Capacity Single Channel
    • Dimensions (Inches) 6 L x 1-15/16 H
    • Fitting Type Circuit Breaker Housing Fitting
    • Height (Inches) 1-15/16 in.
    • Length 6 in. L
    • Materials Steel
    • Overall Length (Inches) 6
    • Series 3000
    • Material Steel
    • Use With Covering Single Pole Breaker
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3000 Circuit Breaker Housing Fitting