Wiremold (Legrand) G3044-2 Extra Deep Switch/Receptacle, Grey | Graybar Store
Wiremold (Legrand) - Extra Deep Switch/Receptacle, Grey - G3044-2
+ / - Hover over image to Zoom
Other Views

    Extra Deep Switch/Receptacle, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3044-2
    SKU: 88279676
    $35.44
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    Length:6 3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3044-2
    • UNSPSC 39131709
    • Color / Finish Ivory, Grey
    • Length 6 3/8 in.
    • Series 3000 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safet