Greenlee G3 Cable Puller, 4/0 to 1000 MCM Cable | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Greenlee - Cable Puller, 4/0 to 1000 MCM Cable - G3
+ / - Hover over image to Zoom
Other Views

    Cable Puller, 4/0 to 1000 MCM Cable

    Manufacturer: Greenlee
    Manufacturer #: G3
    SKU: 25569921
    $3,750.55
    Checking Pricing
         
    Break Load:10000 lb.
    Capacity:1200 to 2000 lb.
    Diameter (Inches):1/2 in.
    Product Includes:Foot Switch 00444
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # G3
    • Application Pull cable 4/0 to 1000 KCMIL cable
    • UNSPSC 27111712
    • Break Load 10000 lb.
    • Capacity 1200 to 2000 lb.
    Product Overview:
    Cable Puller. 20 percent Faster Cable Pulls. 25 percent stronger continuous pulling load. Durable Motor designed for pulling load. 3 times fastger setup. No loose pieces. High speed 97f/min - Low speed: 41ft/min
    Continuous Rating 1200 lbs. Intermittent 2000 lbs.