Hoffman (nVent) G280616G050 SpectraCool™ Air Conditioners, G28 Series, Light Grey Semi-Textured, 115V, 6000/6400 BTU, Indoor, 1-Phase | Graybar Store
     
Hoffman (nVent) - SpectraCool™ Air Conditioners, G28 Series, Light Grey Semi-Textured, 115V, 6000/6400 BTU, Indoor, 1-Phase - G280616G050
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Air Conditioners, G28 Series, Light Grey Semi-Textured, 115V, 6000/6400 BTU, Indoor, 1-Phase

    Manufacturer: Hoffman (nVent)
    Manufacturer #: G280616G050
    SKU: 25414831
    $3,567.37
    Checking Pricing
         
    Quick Order:Y
    Amperage:9.9/11.4 Amp
    BTU:4655
    Color:Light Grey
    Phase:1
    Size:28.55 x 16.97 x 10.10 in.
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # G280616G050
    • Color Light Grey
    • Size 28.55 x 16.97 x 10.10 in.
    • Amperage 9.9/11.4 Amp
    • UNSPSC 40101701
    Product Overview:
    G28 6000 BTU 115V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 28.55 x 16.97 x 10.10