Hoffman (nVent) G280416G160 Air Conditioner, Outdoor, 4600/4900 BTU, 115, Light Grey | Graybar Store
     
Hoffman (nVent) - Air Conditioner, Outdoor, 4600/4900 BTU, 115, Light Grey - G280416G160
+ / - Hover over image to Zoom
Other Views

    Air Conditioner, Outdoor, 4600/4900 BTU, 115, Light Grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: G280416G160
    SKU: 25565798
    $4,872.63
    Checking Pricing
         
    Quick Order:Y
    Color:Light Grey
    Environment:Outdoor
    Phase:1
    Size:28.55 x 16.97 x 10.10 in.
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # G280416G160
    • Color Light Grey
    • Size 28.55 x 16.97 x 10.10 in.
    • UNSPSC 40101701
    • Environment Outdoor
    • Phase 1
    • Voltage Rating 115V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SpectraCool™ G28 outdoor air conditioner, 4600/4900 BTU/Hr., 115V with light grey finish.