Pentair Hoffman G280416G050 SpectraCool™ Air Conditioners, G28 Series, Light Grey Semi-Textured, 115V, 4600/4900 BTU, Indoor, 1-Phase | Graybar Store
     
Pentair Hoffman - SpectraCool™ Air Conditioners, G28 Series, Light Grey Semi-Textured, 115V, 4600/4900 BTU, Indoor, 1-Phase - G280416G050
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Air Conditioners, G28 Series, Light Grey Semi-Textured, 115V, 4600/4900 BTU, Indoor, 1-Phase

    Manufacturer: Pentair Hoffman
    Manufacturer #: G280416G050
    SKU: 25389766
    $3,047.47
    Checking Pricing
         
    Quick Order:Y
    Amperage:9.9/11.4 Amp
    BTU:4600
    Color:Light Grey
    Phase:1
    Size:28.55 x 16.97 x 10.10 in.
    Voltage Rating:115 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # G280416G050
    • Color Light Grey
    • Size 28.55 x 16.97 x 10.10 in.
    • Amperage 9.9/11.4 Amp
    • UNSPSC 40101701
    Product Overview:
    G28 4000 BTU 115V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 28.55 x 16.97 x 10.10