Wiremold (Legrand) G20GB612 Plugmold Multioutlet System, Grey, 6 ft. | Graybar Store
     
Wiremold (Legrand) - Plugmold Multioutlet System, Grey, 6 ft. - G20GB612
+ / - Hover over image to Zoom
Other Views

    Plugmold Multioutlet System, Grey, 6 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G20GB612
    SKU: 88279583
    $74.08
    Checking Pricing
    Items sold in feet or each.
         
    Amperage Rating:15A
    Length:6 ft.
    Material:Steel
    Mounting Type:Screw Mount
    Receptacle Configuration:Single
    Voltage Rating:125V
    Width:1-9/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G20GB612
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 6 ft.
    • Mounting Type Screw Mount
    • Receptacle Configuration Single
    • Width 1-9/32 in.
    • Material Steel
    • Voltage Rating 125V
    • SKU Spec Sheet
      G20GB612 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6' Plugmold Multioutlet System with 6 single outlets. Gray
    6' Plugmold Multioutlet System with 6 single outlets. Gray