Thomas and Betts G2-14 Non-Insulated Ring Terminal, 1/4 in. Stud, Copper, Metallic | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Non-Insulated Ring Terminal, 1/4 in. Stud, Copper, Metallic - G2-14
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring Terminal, 1/4 in. Stud, Copper, Metallic

    Manufacturer: Thomas and Betts
    Manufacturer #: G2-14
    SKU: 88265730
    $5.04
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G2-14
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 1.59 Inches, Width .69 Inches, Bolt Hole 1/4 Inch, Wire Range 2/2AN, Copper, Tin Plated