Panduit G1X2LG6-A Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.25 in x 2.12 in, 6 ft L, Lead-Free PVC | Graybar Store
     
Panduit - Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.25 in x 2.12 in, 6 ft L, Lead-Free PVC - G1X2LG6-A
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Wide Slot Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.25 in x 2.12 in, 6 ft L, Lead-Free PVC

    Manufacturer: Panduit
    Manufacturer #: G1X2LG6-A
    SKU: 96097782
    $42.90
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft. x 1.25 in. x 2.12 in.
    Length:6 ft.
    Material:Lead-Free PVC
    Width:1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1X2LG6-A
    • Dimensions 6 ft. x 1.25 in. x 2.12 in.
    • Type Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes with Adhesive
    • Length 6 ft.
    • Width 1.25 in.
    • Material Lead-Free PVC
    • SKU Spec Sheet
      G1X2LG6-A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type G wide slot wiring duct, 1 W x 2 H, 6' length, PVC, light gray.