Panduit G1X1.5BL6 Type G Wide Slot Wiring Duct, 1 W x 1.5 H | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Type G Wide Slot Wiring Duct, 1 W x 1.5 H - G1X1.5BL6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct, 1 W x 1.5 H

    Manufacturer: Panduit
    Manufacturer #: G1X1.5BL6
    SKU: 98406035
    $37.26
    Checking Pricing
         
    Color / Finish:Black
    Material:Lead-Free PVC
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1X1.5BL6
    • Type Type G Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Color / Finish Black
    • Connection Type Standard Mounting Holes
    Product Overview: