Panduit G1.5X1.5LG6-A Type G Wide Slot Wiring Duct,White, 6 ft. | Graybar Store
     
Panduit - Type G Wide Slot Wiring Duct,White, 6 ft. - G1.5X1.5LG6-A
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct,White, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: G1.5X1.5LG6-A
    SKU: 98405988
    $42.72
    Checking Pricing
         
    Color:Light Gray
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X1.5LG6-A
    • Color Light Gray
    • Type Type G Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes w/Adhesive
    Product Overview: