Panduit G1.5X1.5BL6 Type G Wide Slot Wiring Duct, 1.5 W x 1.5 H | Graybar Store
     
Panduit - Type G Wide Slot Wiring Duct, 1.5 W x 1.5 H - G1.5X1.5BL6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct, 1.5 W x 1.5 H

    Manufacturer: Panduit
    Manufacturer #: G1.5X1.5BL6
    SKU: 98406019
    $37.62
    Checking Pricing
         
    Color / Finish:Black
    Material:Lead-Free PVC
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X1.5BL6
    • Type Type G Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Color / Finish Black
    • Connection Type Standard Mounting Holes
    Product Overview: