Alpha Wire G1201/4 BK005 G1201/4 BK005 | Graybar Store
Alpha Wire - G1201/4 BK005 - G1201/4 BK005
+ / - Hover over image to Zoom
Other Views

    G1201/4 BK005

    Manufacturer: Alpha Wire
    Manufacturer #: G1201/4 BK005
    SKU: 25175457
    $107.53
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:0.75 in. I.D.
    Packaging:100 Ft each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # G1201/4 BK005
    • Color Black
    • UNSPSC 39131602
    • Country of Origin US - USA
    • Inner Diameter 0.75 in. I.D.
    • Materials Braided PE
    • Packaging 100 Ft each
    • ECCN EAR99
    Product Overview:
    grp1201/4 black 100 ft
    fit wire management, grp1201/4 black 100 ft expandable polyester sleeving