Bussmann (Eaton) G30060-3C G Series Class G 60A 480V 3 Pole Fuse Block With Box Lug | Graybar Store
     
Bussmann (Eaton) - G Series Class G 60A 480V 3 Pole Fuse Block With Box Lug - G30060-3C
+ / - Hover over image to Zoom
Other Views

    G Series Class G 60A 480V 3 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: G30060-3C
    SKU: 25055242
    $118.83
    Checking Pricing
         
    Amps:60A
    Voltage Rating:480V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # G30060-3C
    • UNSPSC 39121624
    • Amps 60A
    • Fuse Type Class G Fuses
    • Pole 3-Pole
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    G Series Class G 60A 480V 3 pole fuse block with box lug.
    Bussmann's Class G fuse blocks are for use with Class G fuses (Bussmann SC).