Corning G-SCT-500 CommScope, Cable Coring Tool, 0.5 mm Capacity | Graybar Store
     
Corning - CommScope, Cable Coring Tool, 0.5 mm Capacity - G-SCT-500
+ / - Hover over image to Zoom
Other Views

    CommScope, Cable Coring Tool, 0.5 mm Capacity

    Manufacturer: Corning
    Manufacturer #: G-SCT-500
    SKU: 25072232
    $105.18
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Indoor/Outdoor Environment, P3 Cable Type
    Capacity:0.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # G-SCT-500
    • Type Cable Coring Tool
    • UNSPSC 43223312
    • Additional Features Indoor/Outdoor Environment, P3 Cable Type
    • Capacity 0.5 mm
    Product Overview:
    CommScope, Cable Coring Tool, Indoor/Outdoor Environment, P3 Cable Type, 0.500 mm