Thomas and Betts G 975 20 Kindorf Steel Fixture Channel with 1/2 Holes, 20 ft. | Graybar Store
     
Thomas and Betts - Kindorf Steel Fixture Channel with 1/2 Holes, 20 ft. - G 975 20
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Fixture Channel with 1/2 Holes, 20 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: G 975 20
    SKU: 88255840
    $222.06
    Checking Pricing
         
    Color / Finish:Galv-Krom
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G 975 20
    • UNSPSC 39121701
    • Channel Material Steel
    Product Overview:
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 20 Feet, Steel with Punched 1/2 Inch Holes on 6 Inch Centers
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 20 Feet, Steel with Punched 1/2 Inch Holes on 6 Inch Centers