Thomas and Betts G 975 10 Kindorf Steel Fixture Channel with 1/2 Holes, 10 ft. | Graybar Store
     
Thomas and Betts - Kindorf Steel Fixture Channel with 1/2 Holes, 10 ft. - G 975 10
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Fixture Channel with 1/2 Holes, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: G 975 10
    SKU: 88255839
    $87.95
    Checking Pricing
         
    Color / Finish:Galv-Krom
    Length:10 ft.
    Slot Size:1/2 Inch
    Width (Inches):1-1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G 975 10
    • UNSPSC 30101804
    • Channel Material Steel
    • Color / Finish Galv-Krom
    • Gauge 12
    • Length 10 ft.
    • Width (Inches) 1-1/2
    • SKU Spec Sheet
      G 975 10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1/2 Inch
    Product Overview:
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 1/2 Inch Holes on 6 Inch Centers
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 1/2 Inch Holes on 6 Inch Centers