ABB (Thomas and Betts) G 953 10 Kindorf Steel Fixture Channel with 3 in. Holes on 4 in. Center, 10 ft. | Graybar Store
     
ABB (Thomas and Betts) - Kindorf Steel Fixture Channel with 3 in. Holes on 4 in. Center, 10 ft. - G 953 10
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Fixture Channel with 3 in. Holes on 4 in. Center, 10 ft.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: G 953 10
    SKU: 88255800
    $1,221.43
    Checking Pricing
    Items sold in feet or each.
         
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # G 953 10
    • UNSPSC 39121701
    • Channel Material Steel
    Product Overview:
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 3 Inch Holes on 4 Inch Centers
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 3 Inch Holes on 4 Inch Centers